Beli power supply dc di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- GVDA Power SupplyDeskripsi:This model is a miniature switching DC power supply. The output voltage and current can be controlled and adjusted respectively, so it provides more convenience and accuracy in the adjustment of voltage and current. The panel also provides high-precision three-window digital tube display of voltage, current and power, so that users can intuitively see the current use status and various parameters of the machine.
- OMRON DC Power Supply (Catu Daya DC)Deskripsi:A narrow footprint permits installation in applications where space is at a premium., DIN Rail MountingProvide clean, stable DC power for a variety of industrial applications. Simple screw terminal connections allow easy installation., Wall MountingProvide high efficiencies across the entire load range. Power boost functionality supplies up to 3 times the rated current, allowing free start-up of loads with high inrush current. Ideal for demanding and complex applications.
- Kinogawa Power Supply Single Output 12V DCatribut:
- Output voltage (V): 12 DC
- Fort Power Supply Output Tunggal 5V DCatribut:
- Output Voltage (V DC): 5
- Fort Power Supply Output Tunggal 24V DC (Catu Daya)atribut:
- Output Voltage (V DC): 24
- APC Symmetra LX 8kVA Scalable to 16kVA N+1 Rack-mount 220/230/240V or 380/400/415VDeskripsi:Highly available single phase UPS features redundant and scalable double-conversion on-line power protection Includes: CD with software, Documentation CD, Installation Guide, User Manual, Web/SNMP Management Cardatribut:
- Output Power Capacity (kW/kVA): 5.6/ 8.0
- Rack Height: 19U
- Nominal Output Voltage (V): 230
- Nominal Input Voltage (V): 230, 400 3PH
- Maximum Configurable Power (kW/kVA): 11.2 / 16.0
- Efficiency at Full Load: 0.9
- Battery Slots Empty: 2
- Extendable Run Time: 1
- Included Battery Modules: 2
- Input Frequency (Hz): 45 - 65 (auto sensing)
- Input Power Factor at Full Load: 0.98
- Input Total Harmonic Distortion: Less than 7% for full load
- Load Crest Factor: up to 5 : 1
- Maximum Output Current: 36
- Other Input Voltages (V): 220, 240, 380, 415
- Other Output Voltages: 220, 240
- Output Voltage Distortion: Less than 5% at full load
- Topology: Double Conversion Online
- Typical Recharge Time (hour): 3
- Waveform type: Sine Wave
- SOLAHD DC Power Supply (Catu Daya DC)Deskripsi:Power supplies feature an industry standard footprint and easy screw terminal connections. Linear, low-noise technology provides quiet, smooth DC performance and tight load and line regulation at 0.05%. Suitable for industrial control and process systems. UL and C-UL recognized, CE Certified, and TUV.Operating temp. range: 0° to 50°CLow output noise: 3mV
- Airtac Thin Cylinder (Silinder Pneumatik)Deskripsi:JIS standard hard anodized body, improved corrosion resistance and durability Bidirectional seals, equipped with storage function Thin and space-saving Convenient sensor switch can be mounted Various mounting support bracketsatribut:
- Operating Piston Speed (mm/s): 30~500
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Suitable fluid: Air
- Aneng Digital Multimeter Large LCD ScreenDeskripsi:Memeriksa arus listrik tidak bisa dilakukan sembarangan. Anda dapat melakukan pemeriksaan dengan aman menggunakan digital multimeter ANENG 683. Secara akurat, layar LCD VA akan menampilkan hasil tegangan AC/DC, resistansi, kapasitansi, diode, hingga frekuensi. Hadir dengan baterai bawaan dengan kapasitas 2800 mAh. Memiliki pelindung silikon yang tahan benturan dan tahan gores.- Rincian yang Anda dapatkan untuk pembelian produk ini:1 x ANENG Digital Multimeter Large LCD Screen 6000 Count 2800mAh - 6831 x Pasang Kabel Tester1 x Kabel Temperatur1 x Kabel USB Type C1 x Tas Penyimpanan1 x Panduan Penggunaanatribut:
- Battery Type: Lithium
- AND DC Power Supplyatribut:
- AS ONE Part Number: 1-5018-12
- Accuracy: Voltage value display = ± (0.5%rdg+2dgts)/Current value display = ± (1.0%rdg+5dgts)
- Constant Current (DCCC): Input fluctuation = ±(0.2%+3mA) or less (AC100V= ±10%) Load fluctuation = ±(0.2%+3mA) or less (0 to 100% load fluctuation) Ripple noise = ±3mArms or less (5Hz to 1MHz)
- Constant Voltage (DCCV): Input fluctuation = ±(0.01%+3mV) or less (AC100V= ±10%) Load fluctuation = ±(0.01%+3mV) or less (0 to 100% load fluctuation) Ripple noise = ±0.5mVrms or less (5Hz to 1MHz)
- Dimensions WxHxD (mm): 128x145x285 (excluding protrusions)
- Display: 3.5 digit light emitting diode digital display
- Included Accessories: 1 power cable (with 3P to 2P conversion adapter), output cable, short bar, instruction manual
- Input Fluctuation: Constant voltage characteristics (CV): ±(0.01%+3mV) or less (AC100V±10%)/Constant current characteristics (CC): ±(0.2%+3mA) or less (AC100V±10%)
- Input Voltage (V): AC 100±10%, 50/60Hz
- Load Fluctuation: Constant voltage characteristics (CV) = ±(0.01%+3mV) or less (load fluctuation 0 to 100%)/Constant current characteristics (CC) = ±(0.2%+3mA) or less (load fluctuation 0 to 100%)
- Operating Temperature/Humidity Range: 0 to 40 °C, 80% RH or less (no condensation)
- Output Current (A): DC0 to 3
- Output voltage (V): DC0 to 30
- Power Consumption (V/A): About 200
- Resolution: Voltage value display = 0.1V/Current value display = 0.01A
- Ripple, Noise: Constant voltage characteristics (CV) = ±0.5mVrms or less (5Hz to 1MHz)/Constant current characteristics (CC) = ±3mArms or less (5Hz to 1MHz)
- WEP Power SupplyDeskripsi:WEP Power Supply HP PS-1502D+ Digital 15V 2A DC Orange OriginalMain Function 1.The DC power supply which provides a 0-15V outputs function2.Short-circuit proof function (adjustable inside 0-2A/0-500mA) , the short-circuit proof automatically recovers function.it is adjustable DC Power Supply3.Establish a strong test function,indicator precision designation signal strength , the indicator keeps view GSM and CDMA/ small quick conversion.WEP 1502D+ 15V 2A repair mobile variable DC power supply 1.1502D+ Power Supply which is specialize in designing for cell phone maintenance with full functions. It not only contains DC power supply function but also has RF interference with the cell phone protection, which prevent cell phone from damaging due to external interference cause by high voltage.2.Short-circuit protection it can select 2A or 500MA,Current can be show precisely in the two ranges, when the output current over the rated current,power supply cut off automatically to protect the output.3. 9V output interface and USB interface.Providing you with a maintenance machine which is easy operation reasonable price and high quality performance.4. Power function Provide a 0-15V DC power output capability.5.The resumption of short-circuit protection function 5 seconds to resume power supply after Power Protection, this feature can be used to open and close switches. Can switch between PHS and GSM, indicator show precisely to signal strength, indicator visual.Voltage testing Test between the 0-99.9V DC voltage 6.signal intensity indicator light has two mode 1.PHS signal strength 2.GSM signal strength The advantages of our DC power supply 1.High precision and good technique to protect the product Safety and reliability.We are using advanced IC according control software to shows. And in order to protect the product Safety and reliability, in software we make the Limit in the shows.
- Kramer 10−Output DC Power SupplyDeskripsi:The VA−102P12 is a 10−output power supply that powers 12V DC powered devices. The VA−101P12 can supply a maximum of 1A of current to each of ten devices for a total of 10A. The power supply is especially useful in high−population installations for saving space and eliminating a large number of 12V DC power adapters. The MD model is suitable for medical applications.atribut:
- Input: 1 AC Power
- ITECH Low Cost DC Power Supplyatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- TRIPLETT Triple Output DC Power Supply (Catu Daya DC)Deskripsi:Bench triple output DC power supplies install on a bench or rack to monitor output voltage and current. They convert AC to DC and filter out noise for a stable and clean source of power. The triple-range feature allows technicians to run multiple circuits on the same power supply while the device remains online, or to power multiple components that require different power specifications. These power supplies save space and are used for production tests, research and development applications, and electronic servicing.atribut:
- UNSPSC: 31160000
- GW INSTEK Stabilized DC Power Supplyatribut:
- Power Cord Length (m): 1.8
- Custom Switching DC Power SupplyDeskripsi:- Output Code- AC Power Cord- Fuse(spare, already mounted on main body)atribut:
- Input Voltage (V): AC100
- Output voltage (V): 0 to 30
- Output Stabilizing Method: Switching Regulation Method
- WxDxH (mm): 70x220x160
Daftar Harga power supply dc Terbaru October 2026
| GVDA Power Supply | Rp1.399.900 |
| OMRON DC Power Supply (Catu Daya DC) | Rp1.999.900 |
| Kinogawa Power Supply Single Output 12V DC | Rp149.900 |
| Fort Power Supply Output Tunggal 5V DC | Rp209.900 |
| Fort Power Supply Output Tunggal 24V DC (Catu Daya) | Rp209.900 |
| APC Symmetra LX 8kVA Scalable to 16kVA N+1 Rack-mount 220/230/240V or 380/400/415V | Rp219.999.900 |
| LARKIN Power Supply | Rp169.900 |
| Fort Power Supply Quant Output | Rp1.099.900 |
| SOLAHD DC Power Supply (Catu Daya DC) | Rp2.299.900 |
| Airtac Thin Cylinder (Silinder Pneumatik) | Rp149.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/j0P109734684-5.jpg)


/evP103845535-1.jpg)


/ftP109734569-10.jpg)
/rlP114760993-1.jpg)





/ooP112413888-1.jpg)
/GW%20INSTEK%20Stabilized%20DC%20Power%20Supply/efP108251519-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)